Zoro Homepage

Hose Clamp, SS, Nom.Size. 1/4 In., PK100

  • Mfr # 15100003-100

  • Zoro # G2848045


product price: $68.79
/pk 100, $0.69/ea

Key Features

Clamp Type
Double-Ear Clamp
Finish
Plain
Material
Stainless Steel
Width (In.)
0.236 in
Nominal Size (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15100003-100
Zoro #
G2848045
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
0.236 in
Nominal Size (In.)
1/4 in
Thickness (In.)
0.024 in
Band Width
15/64 in
Band Thickness
0.024 in
For Maximum Outside Diameter
9/32 in
For Minimum Outside Diameter
13/64 in

Details

Clamp Type
Double-Ear Clamp
Finish
Plain
Material
Stainless Steel
Item
Hose Clamp
Type
Crimp, 2-Ear Hose
Closed - Open (mm)
5-7
Closed - Open (In.)
0.197-0.276
Series
1 Ear
Maximum Closing Force
2,500 N
Features
Visible Deformation Provides Evidence of Proper Closure
Band Material Grade
304
Band Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 15/64 in, For Maximum Outside Diameter 9/32 in, For Minimum Outside Diameter 13/64 in, Maximum Closing Force 2,500 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.