Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stepless Ear Hose Clamp, 25 in - 31 in, 304 Stainless Steel, PK100

  • Mfr # 16700992-100

  • Zoro # G3156912


product price: $46.89
/pk 100, $0.47/ea

Key Features

Clamp Type
Single-Ear Clamp
Hose Clamp Band Material
Stainless Steel
Hose Clamp Product Group
Stepless Ear Hose Clamp
Max. Clamp Dia.
31/64 in
Min. Clamp Dia.
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16700992-100
Zoro #
G3156912
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
31/64 in
Min. Clamp Dia.
25/64 in
Width (In.)
0.276 in
Hose Clamp Band Width
9/32 in
Nominal Size (In.)
15/32 in
Thickness (In.)
0.024 in
For Maximum Outside Diameter
31/64 in
Band Width
9/32 in
Band Thickness
0.024 in
For Minimum Outside Diameter
25/64 in

Details

Clamp Type
Single-Ear Clamp
Hose Clamp Band Material
Stainless Steel
Hose Clamp Product Group
Stepless Ear Hose Clamp
Finish
Plain
Material
Stainless Steel
Item
Hose Clamp
Closed - Open (In.)
0.386-0.484
Type
Crimp, Stepless Ear
Closed - Open (mm)
9.8-12.3
Band Type
Tongue-in-Groove
Series
1 Ear
Features
Crimp, Stepless Ear
Band Material Grade
304
Band Material
Stainless Steel
Maximum Closing Force
2,100 N

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 31/64 in, For Minimum Outside Diameter 25/64 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.