Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, SS, Nom.Size. 7/16 In., PK100

  • Mfr # 16700007-100

  • Zoro # G0720237


product price: $53.25
/pk 100, $0.53/ea

Key Features

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Width (In.)
0.197 in
Nominal Size (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16700007-100
Zoro #
G0720237
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.197 in
Nominal Size (In.)
7/16 in
Thickness (In.)
0.02 in
For Maximum Outside Diameter
7/16 in
Band Width
13/64 in
Band Thickness
0.02 in
For Minimum Outside Diameter
3/8 in

Details

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Closed - Open (In.)
0.378-0.445
Closed - Open (mm)
9.6-11.3
Type
Crimp, Stepless Ear
Item
Hose Clamp
Standards
DIN EN ISO 9227
Band Type
Tongue-in-Groove
Compatible Install Tool
HMK 01/S01
Band Material
Stainless Steel
Maximum Closing Force
1,000 N
Resistance Properties
Corrosion Resistant
Band Material Grade
304
Series
1 Ear
Features
Crimp, Stepless Ear

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Type Tongue-in-Groove, Band Width 13/64 in, For Maximum Outside Diameter 7/16 in, For Minimum Outside Diameter 3/8 in, Maximum Closing Force 1,000 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.