Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Steel, Nom.Size. 1-1/16", PK100

  • Mfr # 10100035-100

  • Zoro # G2222936


product price: $83.75
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Clamp Type
Double-Ear Clamp
SAE Number
1,008, 1,010
Finish
Zinc-Plated
Material
Steel
Width (In.)
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100035-100
Zoro #
G2222936
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
0.394 in
Nominal Size (In.)
1 1/16 in
Thickness (In.)
0.059 in
For Maximum Outside Diameter
1 7/64 in
Band Thickness
0.059 in
Band Width
25/64 in
For Minimum Outside Diameter
15/16 in

Details

Clamp Type
Double-Ear Clamp
SAE Number
1,008, 1,010
Finish
Zinc-Plated
Material
Steel
Closed - Open (mm)
24-28
Type
Crimp, 2-Ear Hose
Item
Hose Clamp
Closed - Open (In.)
0.945-1.102
Standards
DIN EN ISO 9227
Features
Visible Deformation Provides Evidence of Proper Closure
Resistance Properties
Corrosion Resistant
Series
1 Ear
Band Material Finish
Zinc Plated
Maximum Closing Force
3,100 N
Band Material
Steel

Description

Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 7/64 in, For Minimum Outside Diameter 15/16 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.