Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Steel, Nom.Size. 11/64", PK100

  • Mfr # 10100001-100

  • Zoro # G1220947


product price: $49.19
/pk 100, $0.49/ea

Key Features

Clamp Type
Double-Ear Clamp
SAE Number
1,008, 1,010
Finish
Zinc-Plated
Material
Steel
Width (In.)
0.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100001-100
Zoro #
G1220947
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
0.138 in
Nominal Size (In.)
11/64 in
Thickness (In.)
0.024 in
Band Thickness
0.024 in
For Maximum Outside Diameter
11/64 in
For Minimum Outside Diameter
9/64 in
Band Width
9/64 in

Details

Clamp Type
Double-Ear Clamp
SAE Number
1,008, 1,010
Finish
Zinc-Plated
Material
Steel
Closed - Open (mm)
3.5-4.5
Closed - Open (In.)
0.138-0.177
Item
Hose Clamp
Type
Crimp, 2-Ear Hose
Standards
DIN EN ISO 9227
Maximum Closing Force
2,500 N
Band Material Finish
Zinc Plated
Compatible Install Tool
HMK 01/S01
Series
1 Ear
Resistance Properties
Corrosion Resistant
Band Material
Steel
Features
Visible Deformation Provides Evidence of Proper Closure

Description

Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 9/64 in, For Maximum Outside Diameter 11/64 in, For Minimum Outside Diameter 9/64 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.