Zoro Homepage

Pincer, Standard

  • Mfr # 14100069-GRA

  • Zoro # G0321968


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Forged Steel
Application
Ear Clamps
Includes
One Ratchet Pincer and One GO-NO GO Gauge for the Pincer
Compliance
ASTM F 2098
For Use With
Oetiker Pex clamps sizes 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14100069-GRA
Zoro #
G0321968
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in
Tool Length
11 in
Maximum Compatible Wire Size
1 in
Minimum Compatible Wire Size
0.375 in

Details

Item
Ratchet Pincer
Material
Forged Steel
Application
Ear Clamps
Includes
One Ratchet Pincer and One GO-NO GO Gauge for the Pincer
Compliance
ASTM F 2098
For Use With
Oetiker Pex clamps sizes 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Connection
PEX Crimp
Metal Detectable
No
Type
PEX Fitting
Standards
ASTM F 2098
Body Material
Steel
Maximum Jaw Opening
1 in
Compatible Terminal Type
Hand Installation Pincers for Oetiker PEX Clamps
Maximum Crimping Force
495 lb
Crimping Capacity
1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in
Compatible Connector Type
PEX Crimp
Includes Crimping Die
No
Crimper Style
Ratchet Pincer

Description

Ratchet Pincer, Crimper Style Pincer, Crimping Capacity 1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, Compatible Connector Type PEX Crimp, Compatible Terminal Type Hand Installation Pincers for Oetiker PEX Clamps, Minimum Compatible Wire Size 0.375 in, Maximum Compatible Wire Size 1 in, Maximum Crimping Force 495 lb, Tool Length 11 in, Body Material Steel, Includes One Ratchet Pincer and One GO-NO GO Gauge for the Pincer, Includes Crimping Die No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.