Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pincer with Handles, Forged Steel

  • Mfr # 14100280-GRA

  • Zoro # G0321959


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Forged Steel
Size
1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in
Type
PEX Fitting
Metal Detectable
No
Compliance
ASTM F 2098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14100280-GRA
Zoro #
G0321959
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in
Tool Length
11 in
Maximum Compatible Wire Size
1 in
Minimum Compatible Wire Size
0.375 in

Details

Item
Ratchet Pincer
Material
Forged Steel
Type
PEX Fitting
Metal Detectable
No
Compliance
ASTM F 2098
Includes
One Ratchet Pincer and One GO-NO GO Gauge for the Pincer
For Use With
Oetiker Pex clamps sizes 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Connection
PEX Crimp
Application
Ear Clamps
Crimper Style
Ratchet Pincer
Compatible Connector Type
PEX Crimp
Body Material
Steel
Compatible Terminal Type
Hand Installation Pincers for Oetiker PEX Clamps
Standards
ASTM F 2098
Includes Crimping Die
No
Maximum Jaw Opening
1 in
Maximum Crimping Force
1,574 lb
Crimping Capacity
1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in

Description

Ratchet Pincer, Crimper Style Pincer, Crimping Capacity 1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, Compatible Connector Type PEX Crimp, Compatible Terminal Type Hand Installation Pincers for Oetiker PEX Clamps, Minimum Compatible Wire Size 0.375 in, Maximum Compatible Wire Size 1 in, Maximum Crimping Force 1,574 lb, Tool Length 11 in, Body Material Steel, Includes One Ratchet Pincer and One GO-NO GO Gauge for the Pincer, Includes Crimping Die No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.