Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13900177
Zoro #
G1313803
UPC #
-
Country of Origin
Switzerland
Dimensions
Min. Hose Size (In.)
1/4
Details
Item
Pneumatic Crimping Tool
For Use With
Crimp Clamps
Required Pressure (PSI)
60 to 110
Tool Weight (Lb.)
3
Type
Crimp Clamp
Air Inlet NPT (In.)
1/4
CFM @ Full Load
5.0
Description
Pneumatic Crimping Tool, Crimp Clamp, CFM @ Full Load 5, Required Pressure 60 to 110 PSI, Air Inlet NPT 1/4 In, Min Hose Size 1/4 In, Tool Weight 3 Lb, For Use With Crimp Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.