Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oetiker Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 17800175-10

Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (Discontinued)

  • Mfr # 17800175-10
  • Zoro # G3737833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17800175-10
Zoro #
G3737833
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.375 in
Thickness (In.)
0.024 in
Nominal Size (In.)
1 27/64 in
Band Width
3/8 in
Band Thickness
0.024 in

Details

Clamp Type
T-Bolt Clamp
SAE Number
J1508
Finish
Plain
Material
Stainless Steel
Closed - Open (In.)
1.18-1.42
Closed - Open (mm)
30-36
Type
Bolt-Close Clamp
Item
Screw Clamp
Standards
SAE J1508
Band Material
Stainless Steel
Features
Self Tensioning
Band Material Grade
1.4301/UNS S30400

Description

Screw Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 1.4301/UNS S30400, Band Thickness 0.024 in, Band Width 3/8 in, SAE Number J1508, Clamp Type T-Bolt Clamp, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.