STEEL PINCH CLAMP, PK10

  • Mfr # 16700028-10pk

  • Zoro # G311420389


product price: $8.85
/pk 10, $0.89/ea

Key Features

Clamp Type
Single-Ear Clamp
Band Width
9/32 in
For Minimum Outside Diameter
51/64 in
Band Material Grade
304
For Maximum Outside Diameter
59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16700028-10pk
Zoro #
G311420389
UPC #
-
Country of Origin
United States

Dimensions

Band Width
9/32 in
For Minimum Outside Diameter
51/64 in
For Maximum Outside Diameter
59/64 in
Band Thickness
0.024 in

Details

Clamp Type
Single-Ear Clamp
Band Material Grade
304
Item
Ear Clamp
Series
1 Ear
Band Material
Stainless Steel
Compatible Install Tool
HMK 01
Standards
DIN EN ISO 9227
Resistance Properties
Corrosion Resistant
Features
Ear Clamp
Band Type
Tongue-in-Groove
Maximum Closing Force
2,400 N

Description

STEEL PINCH CLAMP,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.