Zoro Homepage

STEEL PINCH CLAMP, PK10

  • Mfr # 16701005-10pk

  • Zoro # G211420311


product price: $8.15
/pk 10, $0.82/ea

Key Features

Clamp Type
Single-Ear Clamp
For Minimum Outside Diameter
33/64 in
For Maximum Outside Diameter
5/8 in
Band Width
9/32 in
Maximum Closing Force
2,102 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16701005-10pk
Zoro #
G211420311
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Outside Diameter
33/64 in
For Maximum Outside Diameter
5/8 in
Band Width
9/32 in
Band Thickness
0.024 in

Details

Clamp Type
Single-Ear Clamp
Maximum Closing Force
2,102 N
Item
Ear Clamp
Band Type
Tongue-in-Groove
Band Material Grade
304
Series
1 Ear
Band Material
Stainless Steel
Features
Crimp, Stepless Ear

Description

STEEL PINCH CLAMP,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.