Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Off ACTIVE Insect Repellent, 6 oz Aerosol, PK12 611079

ACTIVE Insect Repellent, 6 oz Aerosol, PK12 (Discontinued)

  • Mfr # 611079
  • Zoro # G001962885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611079
Zoro #
G001962885
UPC #
-
Country of Origin
United States

Dimensions

Size
6 oz

Details

Targeted Insects
Outdoor Insects; Mosquitoes; Biting Flies; Gnats
Application
Outdoor
Form
Liquid
Weight
6.76 lbs
Standards
EPA Reg. No. 4822-380

Description

Keep going on with your day and pick an insect repellent that goes on with you—ACTIVE insect repellent formula resists sweat and perspiration. Protects against biting flies, gnats, no-see-ums, and mosquitoes. Ideal for use during outdoor activities and formulated for those who stay active. Effective protection that won't stain. 15% DEET formula provides up to 5 hours of protection. Repels mosquitoes that may carry the Zika virus, Dengue virus, and West Nile virus.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.