Zoro Homepage

Bite Relief Liquid For Variety of Insects 0.5 oz

  • Mfr # 75053

  • Zoro # G016255859


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

For Use With
Bite/Itch Relief
Length
0.85 in
Width
7.2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75053
Zoro #
G016255859
UPC #
46500750533
Country of Origin
United States

Dimensions

Length
0.85 in
Width
7.2 in
Height
4 in

Details

For Use With
Bite/Itch Relief
Item
Insecticides/Repellents

Description

Active Ingredient: None, Organic: No, Pest Type: Variety of Insects, Product Type: Bite Relief, Ready to Use: Yes, Refillable: No, Sub Brand: , Brand Name: OFF!, Container Size: 0.5, Deet: , Effectiveness Duration: , Applicator: , Product Form: Liquid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.