Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Woods Insect Repellent, 6 oz Aerosol

  • Mfr # 611081EA

  • Zoro # G301962875


product price: $10.95
/ea

Key Features

Form
Spray
Standards
EPA Reg. No. 4822-167
Targeted Insects
Chiggers; Flies; Fleas; Mosquitoes; Ticks
Weight
0.56 lbs
Size
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611081EA
Zoro #
G301962875
UPC #
46500018428
Country of Origin
United States

Dimensions

Size
6 oz

Details

Form
Spray
Standards
EPA Reg. No. 4822-167
Targeted Insects
Chiggers; Flies; Fleas; Mosquitoes; Ticks
Weight
0.56 lbs

Description

Formulated with 25% DEET. Protects against ticks that may carry lyme disease. Provides up to eight hours protection from mosquitoes, flies, ticks, chiggers and fleas. Unscented, non-greasy and resists perspiration. Provides long lasting repellency, especially in heavily wooded areas. Repels disease carrying ticks, mosquitoes, black flies, sand flies, chiggers, fleas, gnats and no-see-ums. Aerosol spray allows for easy application in a continuous sweeping motion.


  • • 25% DEET formula.
  • • Provides up to eight hours protection from mosquitoes, flies, ticks, chiggers and fleas.
  • • Unscented, non-greasy and resists perspiration.
  • • Provides long lasting repellency, especially in heavily wooded areas.
  • • Repels disease carrying ticks, mosquitoes, black flies, sand flies, chiggers, fleas, gnats and no-see-ums.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.