Zoro Homepage

Deep Woods Insect Repellent, 6 oz Aerosol, PK12

  • Mfr # 611081

  • Zoro # G201962883


product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns

Key Features

Form
Spray
Standards
EPA Reg. No. 4822-167
Weight
6.76 lbs
Size
6 oz
Application
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611081
Zoro #
G201962883
UPC #
-
Country of Origin
United States

Dimensions

Size
6 oz

Details

Form
Spray
Standards
EPA Reg. No. 4822-167
Weight
6.76 lbs
Application
Cloth
Targeted Insects
Chiggers; Flies; Fleas; Mosquitoes; Ticks

Description

25% DEET formula. Provides up to eight hours protection from mosquitoes, flies, ticks, chiggers and fleas. Unscented, non-greasy and resists perspiration. Provides long lasting repellency, especially in heavily wooded areas. Repels disease carrying ticks, mosquitoes, black flies, sand flies, chiggers, fleas, gnats and no-see-ums.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.