This item is Discontinued.

Off Shore Right Side Planer WFlag  1 Or19 Release, 1Clip  Ins Yellow 999 Lead Free OR12R

Right Side Planer WFlag 1 Or19 Release, 1Clip Ins Yellow 999 Lead Free (Discontinued)

  • Mfr # OR12R
  • Zoro # G307695531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR12R
Zoro #
G307695531
UPC #
23072602927
Country of Origin
United States

Description

Tough, flashy, juicy and cooked to perfection, gold label is the superstar of the world famous balls o' fire lineup and our hottest egg in recent years Pautzkes exclusive, industry leading glitter egg is the only salmon egg on the market with added flash to deceive more and bigger fish Glitter embedded in and on the edges of the egg is an added magnetism that draws trout in from Great distances Gold label is a combination of our popular premium balls o' fire egg and offers just enough glitter to pull in trout, yet not define the egg The glitter is a used as a visual stimulant, whereas light reflects off the glitter and draws trout in for a closer look Combine the glitter with our trademarked juices already crammed inside the egg and strikes can come instantly Gold label is best used in clear water conditions where the glitter can fabricate the maximum amount of light reflection However, they can be fished in any body of water on treble or single salmon egg hooks While most anglers drift them solo, successful Mountain trout anglers have been known to use them in conjunction with other pautzke color combinations including premium, Yellow jackets, and orange deluxe Off Shore OR12R 023072602927

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.