Zoro Homepage

Ceiling Air Deflector, 12" x 24", 12" W, 24" L

  • Mfr # OAD-112-01

  • Zoro # G8774739


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAD-112-01
Zoro #
G8774739
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
24"

Details

Item
Ceiling Air Deflector,12" x 24"

Description

Ceiling Air Deflector,12 In. x 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.