Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Desk 3.25 x 4.5 x 3.5 in. Skull Pen Holder OF772250

3.25 x 4.5 x 3.5 in. Skull Pen Holder (Discontinued)

  • Mfr # OF772250
  • Zoro # G704041221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF772250
Zoro #
G704041221
UPC #
723902759370
Country of Origin
China

Description

Decorate your desk with this detailed skull pen holder and it will hold your writing utensils for you while giving you a toothy grin. This fun desk accessory features cool details that will delight you.

Features
  • Skull Pen Holder
Specifications
  • Material: Polyresin
  • Dimension: 3.25" x 4.5" x 3.5"
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.