Zoro Homepage

Big Tab Write-On Tab Dividers, 5 W, PK12

  • Mfr # 24846

  • Zoro # G402681835


product price: $13.49
/pk 12, $1.12/ea
Sold in multiples of 4 for $53.96

Key Features

Features
Writable
Type
Tab Divider
Material
Paper; Paper
Divider Color
White
Tab Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24846
Zoro #
G402681835
UPC #
072782248468
Country of Origin
Mexico

Dimensions

Divider Length
11"
Divider Width
8.5"

Details

Item
Big Tab Write-On Tab Dividers,5 W,PK12
Features
Writable
Type
Tab Divider
Material
Paper; Paper
Divider Color
White
Tab Color
White
Number of Tabs
5
Number of Holes Punched
3
Tab Style
Write-on
Tabs per Set
5
Tab Title
5
Total Number of Dividers
60

Description

Big Tab Write-On Tab Dividers,5 W,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.