
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11677
Zoro #
G6249367
UPC #
072782116774
Country of Origin
Mexico
Dimensions
Width
8-1/2"
Size
Letter
Index Divider Size
11 x 8.5
Details
Item
Index Dividers - Printed Alpha
Color
Tab Title: Black
Tab Position
Side
Type
Printed Alpha
For Use With
Ring Binders
Tab Color
Assorted
Orientation
Side Tab
Tab Material
Plastic
Index Divider Material
Paper
Tab Style
26-Tab
Tab Title Color
Black
Index Divider Style
Alpha
Index Divider Type
Printed Alpha
Tab Title
A to Z
Index Divider Color
White
Punched/Unpunched
3-Hole Punched
Binding Edge Feature
Single-Sided Gold Plastic Edge Reinforcing
Machine Compatibility
Inkjet Printers; Laser Printers
Form Quantity
1 Set
Description
Index,Binder,A-Z,Multicolor,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.