Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Essentials Index Dividers 8-1/2 x 11", Clear, Pk8 11468

Index Dividers 8-1/2 x 11", Clear, Pk8 (Discontinued)

  • Mfr # 11468
  • Zoro # G6249540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11468
Zoro #
G6249540
UPC #
072782114688
Country of Origin
Mexico

Dimensions

Width
8-1/2"
Size
Letter
Index Divider Size
11 x 8.5

Details

Item
Index Dividers - Customizable
Type
Customizable
Tab Position
Side
Tab Color
Clear
For Use With
Ring Binders
Orientation
Side Tab
Index Divider Style
Customizable
Punched/Unpunched
3-Hole Punched
Index Divider Color
Buff
Tab Material
Plastic
Index Divider Type
Customizable
Tab Style
8-Tab
Form Quantity
1 Set
Binding Edge Feature
Single-Sided Clear Plastic Edge Reinforcing
Index Divider Material
Paper

Description

Index,Eco,Binder,Letter,Clear,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.