
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11678
Zoro #
G6249358
UPC #
072782116781
Country of Origin
Mexico
Dimensions
Width
8-1/2"
Size
Letter
Index Divider Size
11 x 8.5
Details
Item
Index Dividers - Printed Alpha
Color
Tab Title: Black
Tab Position
Side
Type
Printed Monthly
For Use With
Ring Binders
Tab Color
White
Index Divider Style
Monthly
Index Divider Material
Paper
Tab Title
Jan. to Dec.
Tab Title Color
Black
Punched/Unpunched
3-Hole Punched
Orientation
Side Tab
Tab Material
Plastic
Binding Edge Feature
Single-Sided Gold Plastic Edge Reinforcing
Tab Style
12-Tab
Index Divider Color
White
Form Quantity
1 Set
Machine Compatibility
Inkjet Printers; Laser Printers
Index Divider Type
Printed Monthly
Description
Index,OfficeEssntials,Jan-Dec,White,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.