Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Essentials IndexDividersw/WhiteLabels, 8-Tab, PK5 11337

IndexDividersw/WhiteLabels, 8-Tab, PK5 (Discontinued)

  • Mfr # 11337
  • Zoro # G4128796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11337
Zoro #
G4128796
UPC #
072782113377
Country of Origin
Mexico

Dimensions

Height
11 in
Width
8.5 in
Index Divider Size
11 x 8.5

Details

Item
IndexDividersw/WhiteLabels,8-Tab,PK5
Features
Double-Sided Gold Plastic Edge Reinforcing
Type
Index Divider
Material
Paper
Divider Color
White
Tab Color
White
Index Tabs - Item
Index Dividers
Tab Style
8-Tab
Index Divider Style
Customizable
Index Divider Material
Paper
Punched/Unpunched
3-Hole Punched
Machine Compatibility
Inkjet Printers; Laser Printers
Tab Material
Paper
Index Divider Type
Customizable
Index Divider Color
White
Orientation
Side Tab
For Use With
Ring Binders
Printer Type Compatibility
Laser, Inkjet
Total Number of Dividers
40
Number of Holes Punched
3
Tab Title
8
Tabs per Set
8

Description

Index Dividers with White Labels, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.