Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Essentials Numeric Index Dividers 1-12, Multicolor, Pk12 11673

Numeric Index Dividers 1-12, Multicolor, Pk12 (Discontinued)

  • Mfr # 11673
  • Zoro # G6249400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11673
Zoro #
G6249400
UPC #
072782116736
Country of Origin
Mexico

Dimensions

Width
8-1/2"
Size
Letter
Index Divider Size
11 x 8.5

Details

Item
Index Dividers - Printed Numeric
Color
Tab Title: Black
Type
Printed Numeric
Tab Position
Side
Tab Color
Assorted
For Use With
Ring Binders
Machine Compatibility
Inkjet Printers; Laser Printers
Form Quantity
1 Set
Tab Title Color
Black
Punched/Unpunched
3-Hole Punched
Index Divider Type
Printed Numeric
Binding Edge Feature
Single-Sided Gold Plastic Edge Reinforcing
Tab Style
12-Tab
Index Divider Color
White
Tab Material
Plastic
Tab Title
1 to 12
Index Divider Material
Paper
Index Divider Style
Arabic Numeric
Orientation
Side Tab

Description

Index,Binder,Multicolor,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.