Office Essentials Black Leather Tab Dividers, Language: English
Mfr # 7278211484
Zoro # G3500007
product price: $2.99
/eaSold in multiples of 12 for $35.88
Key Features
Features
Pre-Printed Tabs, Reinforced Binding Edge, 3-Hole Punched
Type
Jan to Dec Tab
Material
Paper
Divider Color
Buff
Tab Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7278211484
Zoro #
G3500007
UPC #
072782114848
Country of Origin
Mexico
Dimensions
Width
8 1/2 in
Thickness
0.007 mil
Height
11 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Index Tabs
Features
Pre-Printed Tabs, Reinforced Binding Edge, 3-Hole Punched
Type
Jan to Dec Tab
Material
Paper
Divider Color
Buff
Tab Color
Black
Index Tab Color
Black
Index Tabs - Item
Binder Divider
For Use With
3-Ring Binders
Language
English
Color
Buff
Tab Cuts Visible
12
Number of Tabs
12
Tab Type
Preprinted Tabs
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message Jan to Dec Tabs, Index Tab Color Black, Divider Color Buff, Number of Tabs 12, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 12, Thickness 0.007 mil, Material Paper, For Use With 3-Ring Binders, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.