Office Essentials Black Leather Tab Dividers, Material: Paper (Discontinued)
- Mfr # 7278211483
- Zoro # G2482952
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7278211483
Zoro #
G2482952
UPC #
072782114831
Country of Origin
Mexico
Dimensions
Width
8 1/2 in
Thickness
0.007 mil
Height
11 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Index Tabs
Features
Pre-Printed Tabs, Reinforced Binding Edge, 3-Hole Punched
Type
A to Z Tab
Material
Paper
Divider Color
Buff
Tab Color
Black
Index Tabs - Item
Binder Divider
For Use With
3-Ring Binders
Tab Cuts Visible
25
Number of Tabs
25
Color
Buff
Index Tab Color
Black
Language
English
Tab Type
Preprinted Tabs
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message A to Z Tabs, Index Tab Color Black, Divider Color Buff, Number of Tabs 25, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 25, Thickness 0.007 mil, Material Paper, For Use With 3-Ring Binders, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.