
Plastic Insertable Dividers, 5-Tab, Letter (Discontinued)
- Mfr # 11466
- Zoro # G7733133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11466
Zoro #
G7733133
UPC #
72782114664
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Details
Features
Single-Sided Clear Plastic Edge Reinforcing
Material
Plastic
Tab Color
Clear
For Use With
Ring Binders
Weight
0.103 lbs
Color
Buff
Index Tabs - Item
Index Dividers
Index Divider Style
Customizable
Index Divider Material
Paper
Tab Style
5-Tab
Orientation
Side Tab
Punched/Unpunched
3-Hole Punched
Index Divider Type
Customizable
Description
Office EssentialsTM Plastic Insertable Dividers, 5-Tab, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.