Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Essentials Pre-printed Numeric Index Dividers 8-1/2 x 11", 1-31, Black Leather 11485

Pre-printed Numeric Index Dividers 8-1/2 x 11", 1-31, Black Leather (Discontinued)

  • Mfr # 11485
  • Zoro # G6249516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11485
Zoro #
G6249516
UPC #
072782114855
Country of Origin
Mexico

Dimensions

Width
8-1/2"
Size
Letter

Details

Item
Index Dividers - Printed Numeric
Color
Tab Title: White
Type
Printed Numeric
Tab Position
Side

Description

Index,Econ1-31,Letter,Black,PK31, Package Quantity 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.