
Preprinted Black Leather Tab Dividers, 12-Tab, Jan. to Dec., 11 x 8.5, Buff, 1 Set
Mfr # 11484
Zoro # G023331973
product price:Â $4.09
/eaKey Features
Features
Single-Sided Clear Plastic Edge Reinforcing
Material
Paper Divider; Leather Tab
Divider Color
Beige
Tab Color
Black
Width
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11484
Zoro #
G023331973
UPC #
72782114848
Country of Origin
Mexico
Dimensions
Width
8-1/2 in
Height
11 in
Details
Item
Index Divider
Features
Single-Sided Clear Plastic Edge Reinforcing
Material
Paper Divider; Leather Tab
Divider Color
Beige
Tab Color
Black
Number of Tabs
12
Tab Title
Jan. to Dec.
For Use With
Ring Binders
Color
Beige
Tab Title Color
White
Punching
3-Hole Punched
Description
The convenience of preprinted tabs when you know how you want to organize your binders. Economical buff colored dividers for a variety of indexing needs. Not printer compatible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.