Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Essentials Table of Contents Index Dividers, Black/White, PK12 11672

Table of Contents Index Dividers, Black/White, PK12 (Discontinued)

  • Mfr # 11672
  • Zoro # G6249419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11672
Zoro #
G6249419
UPC #
072782116729
Country of Origin
Mexico

Dimensions

Width
8-1/2"
Size
Letter
Index Divider Size
11 x 8.5

Details

Item
Index Dividers - Printed Numeric
Color
Tab Title: Black
Type
Printed Numeric
Tab Position
Side
Tab Color
White
For Use With
Ring Binders
Index Divider Color
White
Index Divider Material
Paper
Tab Material
Plastic
Orientation
Side Tab
Tab Style
12-Tab
Binding Edge Feature
Single-Sided Gold Plastic Edge Reinforcing
Punched/Unpunched
3-Hole Punched
Tab Title Color
Black
Form Quantity
1 Set
Index Divider Type
Printed Numeric
Tab Title
1 to 12
Machine Compatibility
Inkjet Printers; Laser Printers
Index Divider Style
Arabic Numeric

Description

Index,Binder,Black/White,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.