
Clasp Envelope, #90, Square Flap, Clasp/Gummed Closure, 9 x 12, Brown Kraft, PK100 PK (Discontinued)
- Mfr # OFF82302
- Zoro # G402683365
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFF82302
Zoro #
G402683365
UPC #
42167823023
Country of Origin
Mexico
Dimensions
Width
12 in
Length
9 in
Size
#90
Details
Item
Envelopes/Mailers
Color
Brown Kraft
Material
Kraft Paper Stock
Industry Number
#90
Closure Type
Clasp/Gummed
Weight
28 lb
Flap Type
Square
Opening
Open End
Seam Type
Center
Description
Send all types of materials safely and securely in these Office Impressions Clasp Envelopes. The versatile size makes these envelopes great for home, school, or interoffice use. The heavily gummed flap with a sturdy, reusable metal clasp provides extra holding power, and 28-lb brown Kraft paper stock ensures both durability and security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.