
Economy Round Ring View Binder, 3 Rings, 1 Capacity, 11 x 8.5, Black (Discontinued)
- Mfr # OFF-80961
- Zoro # G8175635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFF-80961
Zoro #
G8175635
UPC #
42167809614
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Binder Size Capacity
1"
Front Cover Insert Size
9.81 x 11.19
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
8.75 x 11.19
Spine Insert Size
1.09 x 11.19
Details
Item
Binders
Binder Sheet Capacity
225
Color
Black
Number of Rings
3
Material
Nonstick Polypropylene
Binder Type
Ring
Standards
EPA/CPG Compliant
Weight
1.167 lbs
Holding Capacity
1"
Insert Description
Front; Spine; Back
Binder Style
View
Inside Pocket Description
One Front; One Back
Ring Style
Round-Ring
Ring Mounting
Back
Description
Office Impressions® Economy Round Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.