This item is Discontinued.

Office Impressions Economy Round Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, White OFF-82235

Economy Round Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, White (Discontinued)

  • Mfr # OFF-82235
  • Zoro # G502683364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFF-82235
Zoro #
G502683364
UPC #
42167822354
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Binder Size Capacity
2"
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
9.13 x 11.19
Spine Insert Size
2.38 x 11.19
Front Cover Insert Size
10.75 x 11.19

Details

Item
Binders
Binder Sheet Capacity
475
Color
White
Number of Rings
3
Material
Nonstick Polypropylene
Binder Type
Ring
Holding Capacity
2"
Weight
0.94 lbs
Standards
EPA/CPG Compliant
Ring Style
Round-Ring
Binder Style
View
Ring Mounting
Back
Insert Description
Front; Spine; Back
Inside Pocket Description
One Front; One Back
Binder Color(s)
White

Description

Economical view binder for light use. Non-glare transparent plastic overlays on front cover back cover, and spine for easy customization. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick. Inserts, pockets and cover won't lift print.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.