
White Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, PK500 PK (Discontinued)
- Mfr # OFF82292
- Zoro # G702683324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OFF82292
Zoro #
G702683324
UPC #
42167822927
Country of Origin
Mexico
Dimensions
Width
9-1/2 in
Length
4.13 in
Size
#10
Details
Item
Envelopes/Mailers
Color
White
Material
Paper Stock
Industry Number
#10
Closure Type
Gummed
Weight
24 lb
Finish
Wove
Flap Type
Commercial
Opening
Open Side
Seam Type
Diagonal
Description
Great for business and commercial use, these Office Impressions #10 Business Envelopes come in 24-lb white wove paper, giving your correspondence a clean, professional look. The gummed flap provides a secure seal, and the 4.13" x 9.5" size is extremely versatile, great for mailing paychecks, personal mail, business mail, promotional materials and much more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.