Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 10 lb. Assorted, Soft and Chewy Candy OFX00086

10 lb. Assorted, Soft and Chewy Candy (Discontinued)

  • Mfr # OFX00086
  • Zoro # G0279566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00086
Zoro #
G0279566
UPC #
856924000868
Country of Origin
Multiple

Dimensions

Size
10 lb
Item Size
10 lb

Details

Flavor
Assorted
Snack Food Type
Candy
Item
Soft and Chewy Candy
Product Type
Soft and Chewy Candy

Description

Soft and Chewy Candy, Product Type Soft and Chewy Candy, Flavor Assorted, Item Size 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.