Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 10 lb. Peppermint Puffs OFX00601

10 lb. Peppermint Puffs (Discontinued)

  • Mfr # OFX00601
  • Zoro # G5771409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00601
Zoro #
G5771409
UPC #
851148006016
Country of Origin
Colombia

Dimensions

Size
10 lb
Item Size
10 lb

Details

Flavor
Peppermint
Snack Food Type
Candy
Item
Peppermint Puffs
Product Type
Peppermint Puffs

Description

Peppermint Puffs, Product Type Peppermint Puffs, Flavor Peppermint, Item Size 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.