Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 28oz. Tootsie Rolls, 9 PK OFX00028

28oz. Tootsie Rolls, 9 PK (Discontinued)

  • Mfr # OFX00028
  • Zoro # G6545183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00028
Zoro #
G6545183
UPC #
856924000288
Country of Origin
United States

Dimensions

Size
28 oz
Package Size
9 Tubs/Case
Item Size
28 oz

Details

Flavor
Regular, Lime, Cherry, Lemon, Vanilla and Orange Flavors
Snack Food Type
Candy
Item
Tootsie Rolls
Product Type
Tootsie Rolls

Description

Tootsie Rolls, Product Type Tootsie Rolls, Item Size 28 oz, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.