Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 2lbs. Fancy Mix Candy, 12 PK OFX70009

2lbs. Fancy Mix Candy, 12 PK (Discontinued)

  • Mfr # OFX70009
  • Zoro # G7051581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX70009
Zoro #
G7051581
UPC #
851148006092
Country of Origin
Colombia

Dimensions

Size
2 lb
Package Size
12 Tubs/Case
Item Size
2 lb

Details

Snack Food Type
Candy
Item
Fancy Mix Candy
Product Type
Fancy Mix Candy

Description

Fancy Mix Candy, Product Type Fancy Mix Candy, Item Size 2 lb, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.