Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 2lbs. Soft and Chewy Candy, 12 PK OFX00013

2lbs. Soft and Chewy Candy, 12 PK (Discontinued)

  • Mfr # OFX00013
  • Zoro # G6529975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00013
Zoro #
G6529975
UPC #
856924000134
Country of Origin
Multiple

Dimensions

Size
2 lb
Package Size
12 Tubs/Case
Item Size
2 lb

Details

Snack Food Type
Candy
Item
Soft and Chewy Candy
Product Type
Soft and Chewy Candy

Description

Soft and Chewy Candy, Product Type Soft and Chewy Candy, Item Size 2 lb, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.