Zoro Homepage
This item is Discontinued.
Office Snax 2lb.Tub Starlight Peppermints 70019

2lb.Tub Starlight Peppermints (Discontinued)

  • Mfr # 70019
  • Zoro # G5107055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70019
Zoro #
G5107055
UPC #
072976700185
Country of Origin
Colombia

Dimensions

Size
2 lb.
Package Size
12 Tubs/Case

Details

Flavor
Peppermint
Snack Food Type
Candy
Item
Starlight Mints,Peppermint,2lb.Tub
Product Type
Starlight Mints,Peppermint,2lb.Tub

Description

Starlight Mints,Peppermint,2lb.Tub, Product Type Starlight Mints,Peppermint,2lb.Tub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.