Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 32 oz. Graham Cracker Pretzels, 6 PK OFX00073

32 oz. Graham Cracker Pretzels, 6 PK (Discontinued)

  • Mfr # OFX00073
  • Zoro # G6721461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00073
Zoro #
G6721461
UPC #
856924000738
Country of Origin
United States

Dimensions

Size
32 oz
Package Size
6 Tubs/Case

Details

Flavor
Pretzel and Graham Cracker
Snack Food Type
Chips and Crackers
Item
Hasnsels Gretzel
Product Type
Hasnsels Gretzel
Package Type
Tub
Items per Pack
1
Pack Size
32 oz
Packs per Case
1

Description

Hasnsels Gretzel, Packs per Case 1, Product Type Hasnsels Gretzel, Flavor Pretzel and Graham Cracker, Items per Pack 1, Pack Size 32 oz, Package Type Tub, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.