Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 40oz. Tub, Mini-Pretzel Twists 00082

40oz. Tub, Mini-Pretzel Twists (Discontinued)

  • Mfr # 00082
  • Zoro # G5107168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00082
Zoro #
G5107168
UPC #
856924000820
Country of Origin
United States

Dimensions

Size
40 oz
Package Size
6 Tubs/Case

Details

Flavor
Salted
Snack Food Type
Pretzels
Item
Mini-Pretzel Twists,40oz.,Tub
Standards
Kosher Certified
Packing Type
Tub

Description

Mini-Pretzel Twists,40oz.,Tub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.