Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax 44 oz. Peanut Butter Pretzels, 6 PK OFX00375

44 oz. Peanut Butter Pretzels, 6 PK (Discontinued)

  • Mfr # OFX00375
  • Zoro # G6960597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00375
Zoro #
G6960597
UPC #
851148006757
Country of Origin
United States

Dimensions

Size
44 oz
Package Size
6 Tubs/Case

Details

Snack Food Type
Pretzels
Item
Pretzels
Items per Pack
1
Pack Size
44 oz
Package Type
Tub
Packs per Case
1

Description

Pretzels, Packs per Case 1, Product Type Pretzels, Flavor Peanut Butter, Items per Pack 1, Pack Size 44 oz, Package Type Tub, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.