Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Snax All Tyme Mix Candy, 2 lb., PK12 OFX00002

All Tyme Mix Candy, 2 lb., PK12 (Discontinued)

  • Mfr # OFX00002
  • Zoro # G6419034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFX00002
Zoro #
G6419034
UPC #
856924000028
Country of Origin
United States

Dimensions

Size
2 lb
Item Size
2 lb

Details

Item
All Tyme Mix Candy
Product Type
All Tyme Mix Candy

Description

All Tyme Mix Candy, Product Type All Tyme Mix Candy, Item Size 2 lb, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.