Shop OFFICE SNAX
See all product information
Create Account
Granulated Sugar Canister, 20 oz (567 g), Granulated Sugar, 24PK
- Mfr # 19
- Zoro # G723365391
product price:Â
$
121.99
/pk of 24, $5.08/ea
Free Shipping & Returns
Key Features
Type
Granulated Sugar
Size
20 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19
- Zoro #
- G723365391
- UPC #
- 856924000196
- Country of Origin
- United States
- Item
- Sugar
- Type
- Granulated Sugar
Dimensions
- Size
- 20 oz
Description
Perfect for sweetening beverages, Dissolves quickly for a smooth, even sweetness, Finely ground for effortless mixing, Use in any hot drink of your liking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.