Zoro Homepage

Peppermint Puffs Candy Oz

  • Mfr # OFX00666

  • Zoro # G906427182


product price: $25.89
/ea
Sold in multiples of 4 for $103.56

Key Features

Product Type
Candy Mints
Flavor
Peppermint
Size
22 oz
Snack Food Type
Candy
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00666
Zoro #
G906427182
UPC #
851148006665
Country of Origin
United States

Dimensions

Size
22 oz

Details

Product Type
Candy Mints
Flavor
Peppermint
Item
Candy Mints
Snack Food Type
Candy
Package Type
Bag
Pack Size
22 oz
Packs per Case
1

Description

Candy Mints, Packs per Case 1, Product Type Candy Mints, Flavor Peppermint, Pack Size 22 oz, Package Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.