Sugar Canister, 20 oz Reclosable Canister, PK24 (Discontinued)
- Mfr # 00019CT
- Zoro # G5107308
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00019CT
Zoro #
G5107308
UPC #
856924000196
Country of Origin
United States
Dimensions
Size
20 oz
Item Width
12 1/2 in
Item Height
7 3/8 in
Item Size
20 oz
Item Length
19 in
Details
Item
Sugar
Sub-Category
Sweeteners
Packs per Case
24
Product Type
Sugar Canister
Items per Pack
1
Flavor/Variety
Sugar
Container Type
Canister
Description
Add some sweetness to your day with granulated sugar. It is the perfect size for any office breakroom. Reclosable container reduces mess. Make sure you have the condiments on hand that coffee and tea drinkers need.
- • Add sweetness to coffee and tea with granulated sugar.
- • Perfect size for the breakroom.
- • Reclosable container.
- • Provide coffee and tea drinkers with the condiments they need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.