Salt/Pepper Shakers, S 4oz/P 1.5oz, PK12
Mfr # OFX00057
Zoro # G7157437
product price: $61.99
/pk 12, $5.17/eaKey Features
Sub-Category
Condiments
Size
4 oz Salt/1.5 oz Pepper
Pack Count
2
Packs per Case
1
Product Type
Salt and Pepper Shaker Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFX00057
Zoro #
G7157437
UPC #
856924000578
Country of Origin
United States
Dimensions
Size
4 oz Salt/1.5 oz Pepper
Item Size
1.5 oz, 4 oz
Details
Sub-Category
Condiments
Item
Salt and Pepper Shakers
Pack Count
2
Packs per Case
1
Product Type
Salt and Pepper Shaker Set
Flavor/Variety
Pepper; Salt
Items per Pack
12
Container Type
Shaker
Description
Salt and Pepper Shakers, Product Type Salt and Pepper Shaker Set, Packs per Case 1, Flavor/Variety Pepper; Salt, Items per Pack 12, Item Size 1.5 oz, 4 oz, Container Type Shaker, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.