Sugar Packet, 2.8g, PK1200
Mfr # OFX00021
Zoro # G7009581
product price: $35.39
/pk 1200, $0.03/eaKey Features
Sub-Category
Sweeteners
Size
2.8g
Packs per Case
1
Product Type
Sugar Packet
Container Type
Packet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFX00021
Zoro #
G7009581
UPC #
856924000219
Country of Origin
United States
Dimensions
Size
2.8g
Item Size
2.8 g
Details
Sub-Category
Sweeteners
Item
Sugar
Packs per Case
1
Product Type
Sugar Packet
Container Type
Packet
Flavor/Variety
Sugar
Items per Pack
1,200
Description
Sugar, Product Type Sugar Packet, Packs per Case 1, Flavor/Variety Sugar, Items per Pack 1,200, Item Size 2.8 g, Container Type Packet, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.