Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Chairs/Stools, 25.5" W 30.75" H, Padded Loop, Vinyl Seat TV230-JT4

Chairs/Stools, 25.5" W 30.75" H, Padded Loop, Vinyl Seat (Discontinued)

  • Mfr # TV230-JT4
  • Zoro # G803474715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV230-JT4
Zoro #
G803474715
UPC #
90234127215
Country of Origin
United States

Dimensions

Overall Height
30.75"
Overall Width
25.5"
Depth
24"
Back Height
7"
Width
24.25"
Height
18.75"
Back Width
23"
Seat Depth
21.25"
Seat Width
24.25"
Seat Height Max.
18.75"

Details

Item
Chairs/Stools
Arm Style
Padded Loop
Seat Material
Vinyl
Frame Material
Wood
Color
Jamestown Oxblood
Frame Color
Mahogany
Lumbar Support
No
Weight Capacity
Supports Up to 250 lb
Surface Material
Vinyl
Material
Vinyl
Weight
24.825 lbs
Application
Guest/Reception & Lounge

Description

Provide comfortable, attractive seating for lobbies, hotel rooms, and other spaces with this traditional guest chair. Wraparound back offers enhanced support, while the padded armrests and contoured seat provide extra comfort. Featuring a brass nailhead trim and a hardwood frame with a mahogany finish, this chair delivers a sophisticated appearance that is sure to wow your guests. Constructed from durable materials, standing up to regular wear and tear and making it a great option for long-term use.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.